Motion
7000047123 STANDARD ABRASIVES GP PLUS WHEEL 854253, 6 IN X 2 IN X 1 IN 9S F

3M
7000047123 STANDARD ABRASIVES GP PLUS WHEEL 854253, 6 IN X 2 IN X 1 IN 9S F

Standard Abrasives™ GP Plus Wheel 854253, 6 in x 2 in x 1 in 9S FIN, 2 per case
MI ITEM #09492812
MFR #7000047123 STANDARD ABRASIVES GP PLUS WHEEL 854253, 6 IN X 2 IN X 1 IN 9S F
Price$324.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000047123 STANDARD ABRASIVES GP PLUS WHEEL 854253, 6 IN X 2 IN X 1 IN 9S F

Standard Abrasives™ GP Plus Wheel 854253, 6 in x 2 in x 1 in 9S FIN, 2 per case
MI ITEM #09492812
MFR #7000047123 STANDARD ABRASIVES GP PLUS WHEEL 854253, 6 IN X 2 IN X 1 IN 9S F

Mfr description
7000047123 STANDARD ABRASIVES GP PLUS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement
  • Fast cut rate contributes to fast removal of burrs, helping to increase productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.81/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7000047123 Standard Abrasives GP Plus Wheel 854253 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 6 in wheel diameter, 2 in wheel thickness, and 1 in center hole diameter in a 9S Fine configuration, suitable for moderate deburring.
  • Manufacturer Upc Number
    00051115370540
  • UPC_NO
    00051115370540

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)