Motion
7010330356 STANDARD ABRASIVES GP PLUS WHEEL 850316, 8 IN X 3/8 IN X 3 IN 10

3M
7010330356 STANDARD ABRASIVES GP PLUS WHEEL 850316, 8 IN X 3/8 IN X 3 IN 10

Standard Abrasives™ GP Plus Wheel 850316, 8 in x 3/8 in x 3 in 10S FIN, 4 per case
Mi Item #09492819
MFR #7010330356 STANDARD ABRASIVES GP PLUS WHEEL 850316, 8 IN X 3/8 IN X 3 IN 10
Price$152.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330356 STANDARD ABRASIVES GP PLUS WHEEL 850316, 8 IN X 3/8 IN X 3 IN 10

Standard Abrasives™ GP Plus Wheel 850316, 8 in x 3/8 in x 3 in 10S FIN, 4 per case
Mi Item #09492819
MFR #7010330356 STANDARD ABRASIVES GP PLUS WHEEL 850316, 8 IN X 3/8 IN X 3 IN 10

Mfr description
7010330356 STANDARD ABRASIVES GP PLUS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement
  • Fast cut rate contributes to fast removal of burrs, helping to increase productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.85/each

Specifications

Dimensions

  • Overall Diameter
    8 in
  • Overall Width
    0.375 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7010330356 Standard Abrasives GP Plus Wheel 850316 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features an 8 in wheel diameter, 3/8 in wheel thickness, and 3 in center hole diameter in a 10S configuration, suitable for controlled finishing.
  • Manufacturer Upc Number
    00051115370687
  • UPC_NO
    00051115370687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)