Motion
7000047128 STANDARD ABRASIVES GP PLUS WHEEL 855453, 8 IN X 2 IN X 3 IN 10S

3M
7000047128 STANDARD ABRASIVES GP PLUS WHEEL 855453, 8 IN X 2 IN X 3 IN 10S

Standard Abrasives™ GP Plus Wheel 855453, 8 in x 2 in x 3 in 10S FIN, 2 per case
Mi Item #09492821
MFR #7000047128 STANDARD ABRASIVES GP PLUS WHEEL 855453, 8 IN X 2 IN X 3 IN 10S
Price$428.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000047128 STANDARD ABRASIVES GP PLUS WHEEL 855453, 8 IN X 2 IN X 3 IN 10S

Standard Abrasives™ GP Plus Wheel 855453, 8 in x 2 in x 3 in 10S FIN, 2 per case
Mi Item #09492821
MFR #7000047128 STANDARD ABRASIVES GP PLUS WHEEL 855453, 8 IN X 2 IN X 3 IN 10S

Mfr description
7000047128 STANDARD ABRASIVES GP PLUS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement
  • Fast cut rate contributes to fast removal of burrs, helping to increase productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$428.34/each

Specifications

Dimensions

  • Overall Diameter
    8 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7000047128 Standard Abrasives GP Plus Wheel 855453 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features an 8 in wheel diameter, 2 in wheel thickness, and 3 in center hole diameter in a 10S Fine configuration, appropriate for blending and deburring.
  • Manufacturer Upc Number
    00051115370717
  • UPC_NO
    00051115370717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)