Motion
7010310160 STANDARD ABRASIVES GP PLUS WHEEL 850345, 6 IN X 1/2 IN X 1 IN 11

3M
7010310160 STANDARD ABRASIVES GP PLUS WHEEL 850345, 6 IN X 1/2 IN X 1 IN 11

Standard Abrasives™ GP Plus Wheel 850345, 6 in x 1/2 in x 1 in 11S FIN, 4 per case
Mi Item #09492823
MFR #7010310160 STANDARD ABRASIVES GP PLUS WHEEL 850345, 6 IN X 1/2 IN X 1 IN 11
Price$130.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310160 STANDARD ABRASIVES GP PLUS WHEEL 850345, 6 IN X 1/2 IN X 1 IN 11

Standard Abrasives™ GP Plus Wheel 850345, 6 in x 1/2 in x 1 in 11S FIN, 4 per case
Mi Item #09492823
MFR #7010310160 STANDARD ABRASIVES GP PLUS WHEEL 850345, 6 IN X 1/2 IN X 1 IN 11

Mfr description
7010310160 STANDARD ABRASIVES GP PLUS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent wheel for deburring, blending and cleaning when a consistent cut rate and wheel durability are a primary requirement
  • Fast cut rate contributes to fast removal of burrs, helping to increase productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.27/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7010310160 Standard Abrasives GP Plus Wheel 850345 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 6 in wheel diameter, 1/2 in wheel thickness, and 1 in center hole diameter in an 11S configuration, ideal for surface conditioning.
  • Manufacturer Upc Number
    00051115370816
  • UPC_NO
    00051115370816
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)