Motion
7010330361 STANDARD ABRASIVES METAL FINISHING WHEEL 857482, 8 IN X 2 IN X

3M
7010330361 STANDARD ABRASIVES METAL FINISHING WHEEL 857482, 8 IN X 2 IN X

Standard Abrasives™ Metal Finishing Wheel 857482, 8 in x 2 in x 3 in 4A MED, 2 per case
Mi Item #09492829
MFR #7010330361 STANDARD ABRASIVES METAL FINISHING WHEEL 857482, 8 IN X 2 IN X
Price$530.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330361 STANDARD ABRASIVES METAL FINISHING WHEEL 857482, 8 IN X 2 IN X

Standard Abrasives™ Metal Finishing Wheel 857482, 8 in x 2 in x 3 in 4A MED, 2 per case
Mi Item #09492829
MFR #7010330361 STANDARD ABRASIVES METAL FINISHING WHEEL 857482, 8 IN X 2 IN X

Mfr description
7010330361 STANDARD ABRASIVES METAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Produces satin and antique finishes on a variety of metals
  • Can be dressed to fit specific part geometry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$530.80/each

Specifications

Dimensions

  • Overall Diameter
    8 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The 7010330361 Standard Abrasives Metal Finishing Wheel 857482 Non-Woven & Deburring Wheel is constructed with Aluminum Oxide abrasive material and features an 8 in wheel diameter and 2 in wheel thickness, designed for moderate blending and finishing.
  • Manufacturer Upc Number
    00051115371042
  • UPC_NO
    00051115371042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)