Motion
7010330499

3M
7010330499

Flap Disc - Type 29, 4.5000 in Disc Diameter, 0.6250 in Center Hole, 13300 rpm
Mi Item #09492857
MFR #7010330499
Price$64.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330499

Flap Disc - Type 29, 4.5000 in Disc Diameter, 0.6250 in Center Hole, 13300 rpm
Mi Item #09492857
MFR #7010330499

Mfr description
7010330499 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-woven flaps combine deburring, blending and finishing into one step for greater efficiency
  • Constructed for long life, flexibility, heat-resistance and load-resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.56/each

Specifications

Dimensions

  • Arbor Size
    0.6250 in
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    4.5000 in
  • Weight
    0.323 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Cleaning, Deburring, Edge Breaking, Finishing, Light Grinding, Polishing, Removing Flash, Removing Scratches, Weld Discoloration
  • Arbor Type
    Threaded
  • Backing Material
    Phenolic
  • Bonding Type
    Phenolic Resin
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinders
  • Form Material
    Non-Woven Nylon
  • Grade
    Very Fine
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7010330499
  • Manufacturer Upc Number
    00051115376702
  • Max Rpm
    13300 rpm
  • Package Qty
    50
  • Package Type
    Carton
  • Series
    Standard Abrasives Surface Conditioning
  • Substrate
    Phenolic
  • UPC_NO
    00051115376702
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)