Motion
7100105394 STANDARD ABRASIVES A/O SQUARE PAD 714732, 2 IN X 2 IN X 3/8 I

3M
7100105394 STANDARD ABRASIVES A/O SQUARE PAD 714732, 2 IN X 2 IN X 3/8 I

Standard Abrasives™ A/O Square Pad 714732, 2 in x 2 in x 3/8 in, 1/4-20, 80, 100 per case
Mi Item #09492869
MFR #7100105394 STANDARD ABRASIVES A/O SQUARE PAD 714732, 2 IN X 2 IN X 3/8 I
Price$11.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105394 STANDARD ABRASIVES A/O SQUARE PAD 714732, 2 IN X 2 IN X 3/8 I

Standard Abrasives™ A/O Square Pad 714732, 2 in x 2 in x 3/8 in, 1/4-20, 80, 100 per case
Mi Item #09492869
MFR #7100105394 STANDARD ABRASIVES A/O SQUARE PAD 714732, 2 IN X 2 IN X 3/8 I

Mfr description
7100105394 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.26/each

Specifications

Dimensions

  • Length
    2 in
  • Weight
    0.086 lb
  • Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    - Cleaning - Finishing - Polishing - Deburring - Grinding
  • Color
    Brown
  • UPC_NO
    00051115413513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)