Motion
7010330730 STANDARD ABRASIVES A/O SPIRAL BAND 706865, 3/4 IN X 3/4 IN 18

3M
7010330730 STANDARD ABRASIVES A/O SPIRAL BAND 706865, 3/4 IN X 3/4 IN 18

Standard Abrasives™ A/O Spiral Band 706865, 3/4 in x 3/4 in 180, 100 per case
Mi Item #09492913
MFR #7010330730 STANDARD ABRASIVES A/O SPIRAL BAND 706865, 3/4 IN X 3/4 IN 18
Price$1.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330730 STANDARD ABRASIVES A/O SPIRAL BAND 706865, 3/4 IN X 3/4 IN 18

Standard Abrasives™ A/O Spiral Band 706865, 3/4 in x 3/4 in 180, 100 per case
Mi Item #09492913
MFR #7010330730 STANDARD ABRASIVES A/O SPIRAL BAND 706865, 3/4 IN X 3/4 IN 18

Mfr description
7010330730 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • Single ply abrasive is flexible and tensile, conforming to flat and contoured surfaces
  • Spiral construction helps eliminate shadow marks and chatter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.33/each

Specifications

Dimensions

  • Length
    0.75 in
  • Weight
    0.007 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115416118
  • UPC_NO
    00051115416118
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)