Motion
7010299512 STANDARD ABRASIVES LDW WHEEL 850278, 16 IN X 1 IN X 10 IN 7S

3M
7010299512 STANDARD ABRASIVES LDW WHEEL 850278, 16 IN X 1 IN X 10 IN 7S

Standard Abrasives™ LDW Wheel 850278, 16 in x 1 in x 10 in 7S FIN, 2 per case
MI ITEM #09492972
MFR #7010299512 STANDARD ABRASIVES LDW WHEEL 850278, 16 IN X 1 IN X 10 IN 7S
List Price$571.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010299512 STANDARD ABRASIVES LDW WHEEL 850278, 16 IN X 1 IN X 10 IN 7S

Standard Abrasives™ LDW Wheel 850278, 16 in x 1 in x 10 in 7S FIN, 2 per case
MI ITEM #09492972
MFR #7010299512 STANDARD ABRASIVES LDW WHEEL 850278, 16 IN X 1 IN X 10 IN 7S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$571.54/each for your price

Overview

Mfr description
7010299512 STANDARD ABRASIVES LDW
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great for light deburring, blending machine and belt marks and finishing small parts
  • Soft density enables the abrasive to conform to the substrate, which prevents undercutting and gouging
  • The Light Deburring Wheel has a fast finish rate that requires less effort than competitive wheels
  • Wheel is non-metallic, so it won’t contaminate the work piece
  • Maintains a smear resistant finish

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051115430978
  • UPC_NO
    00051115430978
  • Overall Diameter
    16 in
  • Overall Width
    1 in
  • Long Description
    The 7010299512 Standard Abrasives LDW Wheel 850278 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 16 in wheel diameter, 1 in wheel thickness, and 10 in center hole diameter in a 7S configuration, ideal for large-area finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text