Motion
7010292774 STANDARD ABRASIVES LDW WHEEL 850357, 12 IN X 3/4 IN X 5 IN 7S

3M
7010292774 STANDARD ABRASIVES LDW WHEEL 850357, 12 IN X 3/4 IN X 5 IN 7S

Standard Abrasives™ LDW Wheel 850357, 12 in x 3/4 in x 5 in 7S FIN, 2 per case
MI ITEM #09492983
MFR #7010292774 STANDARD ABRASIVES LDW WHEEL 850357, 12 IN X 3/4 IN X 5 IN 7S
Price$354.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010292774 STANDARD ABRASIVES LDW WHEEL 850357, 12 IN X 3/4 IN X 5 IN 7S

Standard Abrasives™ LDW Wheel 850357, 12 in x 3/4 in x 5 in 7S FIN, 2 per case
MI ITEM #09492983
MFR #7010292774 STANDARD ABRASIVES LDW WHEEL 850357, 12 IN X 3/4 IN X 5 IN 7S

Mfr description
7010292774 STANDARD ABRASIVES LDW
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great for light deburring, blending machine and belt marks and finishing small parts
  • Soft density enables the abrasive to conform to the substrate, which prevents undercutting and gouging
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$354.71/each

Specifications

Dimensions

  • Overall Diameter
    12 in
  • Overall Width
    0.75 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7010292774 Standard Abrasives LDW Wheel 850357 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 12 in wheel diameter, 3/4 in wheel thickness, and 5 in center hole diameter in a 7S configuration, designed for surface preparation.
  • Manufacturer Upc Number
    00051115433146
  • UPC_NO
    00051115433146

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)