Motion
7010331266 BRCB 1.5X1/2X2PLYX8-32 M AO HS PRIV LABEL KP150688

3M
7010331266 BRCB 1.5X1/2X2PLYX8-32 M AO HS PRIV LABEL KP150688

BRCB KP150688, A/O Medium, 1.5 in x 1/2 in x 2PLY x 8-32, HS, 5 per inner, 50 per case, Private Label
MI ITEM #09492985
MFR #7010331266 BRCB 1.5X1/2X2PLYX8-32 M AO HS PRIV LABEL KP150688
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010331266 BRCB 1.5X1/2X2PLYX8-32 M AO HS PRIV LABEL KP150688

BRCB KP150688, A/O Medium, 1.5 in x 1/2 in x 2PLY x 8-32, HS, 5 per inner, 50 per case, Private Label
MI ITEM #09492985
MFR #7010331266 BRCB 1.5X1/2X2PLYX8-32 M AO HS PRIV LABEL KP150688

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Abrasive Material
    Aluminum Oxide
  • UPC_NO
    00051115433481

Overview

Mfr description
7010331266 BRCB 1.5X1/2X2PLYX8-32 M AO
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought