Motion
7000047192 STANDARD ABRASIVES LDW WHEEL 850358, 8 IN X 3-1/4 IN X 3 IN 7

3M
7000047192 STANDARD ABRASIVES LDW WHEEL 850358, 8 IN X 3-1/4 IN X 3 IN 7

Standard Abrasives™ LDW Wheel 850358, 8 in x 3-1/4 in x 3 in 7S FIN, 1 per case
Mi Item #09492989
MFR #7000047192 STANDARD ABRASIVES LDW WHEEL 850358, 8 IN X 3-1/4 IN X 3 IN 7
Price$770.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000047192 STANDARD ABRASIVES LDW WHEEL 850358, 8 IN X 3-1/4 IN X 3 IN 7

Standard Abrasives™ LDW Wheel 850358, 8 in x 3-1/4 in x 3 in 7S FIN, 1 per case
Mi Item #09492989
MFR #7000047192 STANDARD ABRASIVES LDW WHEEL 850358, 8 IN X 3-1/4 IN X 3 IN 7

Mfr description
7000047192 STANDARD ABRASIVES LDW
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great for light deburring, blending machine and belt marks and finishing small parts
  • Soft density enables the abrasive to conform to the substrate, which prevents undercutting and gouging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$770.79/each

Specifications

Details

  • Long Description
    The 7000047192 Standard Abrasives LDW Wheel 850358 Non-Woven & Deburring Wheel features an 8 in wheel diameter, 3-1/4 in wheel thickness, and 3 in center hole diameter in a 7 configuration, suitable for heavy-contact finishing.
  • Manufacturer Upc Number
    00051115434037
  • UPC_NO
    00051115434037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)