Motion
7000118432 3M CUBITRON II ROLOC FIBRE DISC 982C, 80+, TR, 2 IN, DIE

3M
7000118432 3M CUBITRON II ROLOC FIBRE DISC 982C, 80+, TR, 2 IN, DIE

Quick Change Disc - Precision Shaped Ceramic Abrasive Material, Red Color
MI ITEM #09493109
MFR #7000118432 3M CUBITRON II ROLOC FIBRE DISC 982C, 80+, TR, 2 IN, DIE
List Price$4.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118432 3M CUBITRON II ROLOC FIBRE DISC 982C, 80+, TR, 2 IN, DIE

Quick Change Disc - Precision Shaped Ceramic Abrasive Material, Red Color
MI ITEM #09493109
MFR #7000118432 3M CUBITRON II ROLOC FIBRE DISC 982C, 80+, TR, 2 IN, DIE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.08/each for your price

Overview

Mfr description
7000118432 3M CUBITRON II ROLOC
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
  • PSG runs cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
  • Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
  • 3M™ Roloc™ attachment system provides for easy disc changes between grades or applications
  • Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding

Specifications

  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Red
  • Overall Diameter
    2 in
  • Manufacturer Upc Number
    00051115667886
  • UPC_NO
    00051115667886

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text