Motion
7010344079 3M PROCESS COLOR 880I SERIES (CF0880I-201) SPECIAL GREEN (370

3M
7010344079 3M PROCESS COLOR 880I SERIES (CF0880I-201) SPECIAL GREEN (370

7010344079 3M PROCESS COLOR 880I SERIES (CF0880I-201) SPECIAL GREEN (370
MI ITEM #09493250
MFR #7010344079 3M PROCESS COLOR 880I SERIES (CF0880I-201) SPECIAL GREEN (370
Price$5,753.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010344079 3M PROCESS COLOR 880I SERIES (CF0880I-201) SPECIAL GREEN (370

7010344079 3M PROCESS COLOR 880I SERIES (CF0880I-201) SPECIAL GREEN (370
MI ITEM #09493250
MFR #7010344079 3M PROCESS COLOR 880I SERIES (CF0880I-201) SPECIAL GREEN (370

Mfr description
7010344079 3M PROCESS COLOR 880I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,753.68/each

Specifications

Details

  • Appearance
    Liquid
  • Application
    Traffic Control Sign
  • Container Type
    Drum
  • Country of Origin
    United States
  • Description
    3M Process Color 880I Series Special Green
  • Formula Type
    Solvent Based
  • Max Application Temperature
    100 °F | 38 °C
  • Method Of Application
    Squeegee
  • Min Application Temperature
    60 °F | 15.56 °C
  • Surface
    Reflective Sheeting
  • Type
    Process Color

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)