Motion
0270-02564

HUB CITY INC
0270-02564

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1200:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 2.4375 in Output Size
Mi Item #09493414
MFR #0270-02564
Price$18,978.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-02564

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1200:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 2.4375 in Output Size
Mi Item #09493414
MFR #0270-02564

Mfr description
0270-02564 GW6007 1200/1 WR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,978.56/each

Specifications

Dimensions

  • Center Distance
    6.0000 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    GW6007
  • Maximum Output RPM
    1 rpm
  • Maximum Output Torque
    1327 in/lb;149.9 nm
  • Nominal Ratio
    1200:1
  • Output Size
    2.4375 in
  • Ratio
    1200:1
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Shipping Dimensions Height
    30.0000 in;762 mm
  • Shipping Dimensions Length
    48.0000 in;1219.20 mm
  • Shipping Dimensions Width
    24.0000 in;609.60 mm
  • Weight
    515 lbs, 233.6 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.4 hp
  • Horsepower Rating Normal Duty
    1.4 hp
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    GW6007-1200/1 WR
  • Max Input Horsepower
    1.4 hp
  • Output Bore Type
    Hollow Bore
  • Output Shaft
    Hollow Bore
  • Output Type
    Solid
  • Reduction
    Double Reduction
  • Series
    GW6000
  • Style
    Double Reduction
  • Torque Rating (in-lb)
    1327 in-lbs;149.9 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)