Motion
0270-02568

HUB CITY INC
0270-02568

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.5000 in Output Size, Right Hand Output
Mi Item #09493420
MFR #0270-02568
Price$18,698.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-02568

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.5000 in Output Size, Right Hand Output
Mi Item #09493420
MFR #0270-02568

Mfr description
0270-02568 GW603 10/1 R WR 2.500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,698.59/each

Specifications

Dimensions

  • Case Size
    603
  • Manufacturer Reducer Size
    603
  • Nominal Ratio
    10:1
  • Output Size
    2.5000 in
  • Ratio
    10:1
  • Weight
    344 lbs, 156.035 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    GW603-10/1 R WR 2.500
  • Output Direction
    Right Hand
  • Series
    GW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)