Motion
0270-02569

HUB CITY INC
0270-02569

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 6.0000 in Center Distance, 2.5000 in Output Size, Left Hand Output
MI ITEM #09493422
MFR #0270-02569
Price$18,698.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-02569

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 6.0000 in Center Distance, 2.5000 in Output Size, Left Hand Output
MI ITEM #09493422
MFR #0270-02569

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,698.59/each

Specifications

Dimensions

  • Case Size
    603
  • Center Distance
    6.0000 in
  • Manufacturer Reducer Size
    603
  • Nominal Ratio
    10:1
  • Output Size
    2.5000 in
  • Ratio
    10:1
  • Shaft Diameter
    2.5000 in, 63.50 mm
  • Weight
    344.0 lbs, 156.035 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    GW603-10/1 L WR 2.500
  • Output Direction
    Left Hand
  • Series
    GW

Overview

Mfr description
0270-02569 GW603 10/1 L WR 2.500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought