Motion
0270-02571

HUB CITY INC
0270-02571

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 2400:1 Ratio, 6.0000 in Center Distance, C-Face Quill Input, Hollow Output, 3.0000 in Output Size, 56C Frame
Mi Item #09493425
MFR #0270-02571
Price$22,138.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-02571

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 2400:1 Ratio, 6.0000 in Center Distance, C-Face Quill Input, Hollow Output, 3.0000 in Output Size, 56C Frame
Mi Item #09493425
MFR #0270-02571

Mfr description
0270-02571 GW6005 2400/1 56C 3.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,138.72/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in, 76.20 mm
  • Case Size
    6005
  • Center Distance
    6.0000 in
  • Manufacturer Reducer Size
    6005
  • Maximum Output Torque
    1640 in/lb
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    2400:1
  • Output Size
    3.0000 in
  • Ratio
    2400:1
  • Service Factor
    1
  • Shaft Diameter
    3.0000 in, 76.20 mm
  • Shipping Dimensions Height
    30.0000 in;762 mm
  • Shipping Dimensions Length
    48.0000 in;1219.20 mm
  • Shipping Dimensions Width
    24.0000 in;609.60 mm
  • Weight
    406 lbs, 184.159 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.84 hp
  • Horsepower Rating Normal Duty
    0.84 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    GW6005-2400/1 WR 56C 3.000
  • Max Input Horsepower
    0.84 hp
  • Output Bore Type
    Shaft
  • Output Shaft
    Shaft
  • Output Type
    Hollow
  • Reduction
    Double Reduction
  • Series
    GW6000
  • Style
    Hollow Output Shaft
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    1640 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)