Motion
0270-02578

HUB CITY INC
0270-02578

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.9375 in Output Size, 213TC Frame
Mi Item #09493438
MFR #0270-02578
Price$18,890.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-02578

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.9375 in Output Size, 213TC Frame
Mi Item #09493438
MFR #0270-02578

Mfr description
0270-02578 GW6006 200/1 213TC 2.938
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,890.46/each

Specifications

Dimensions

  • Case Size
    6006
  • Manufacturer Reducer Size
    6006
  • NEMA / IEC Frame Size
    213TC
  • Nominal Ratio
    200:1
  • Output Size
    2.9375 in
  • Ratio
    200:1
  • Weight
    406 lbs, 184.159 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    GW6006-200/1 213TC 2.938
  • Style
    Double Reduction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)