Motion
0270-02588

HUB CITY INC
0270-02588

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 6.0000 in Center Distance, C-Face Quill Input, Solid Output, 2.4375 in Output Size, 182TC Frame
Mi Item #09493452
MFR #0270-02588
Price$20,286.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-02588

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 6.0000 in Center Distance, C-Face Quill Input, Solid Output, 2.4375 in Output Size, 182TC Frame
Mi Item #09493452
MFR #0270-02588

Mfr description
0270-02588 GW6008 200/1 WR 182TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,286.51/each

Specifications

Dimensions

  • Case Size
    6008
  • Center Distance
    6.0000 in
  • Manufacturer Reducer Size
    6008
  • Maximum Output RPM
    8 rpm
  • Maximum Output Torque
    1258 in/lb;142.13 nm
  • NEMA / IEC Frame Size
    182TC
  • Nominal Ratio
    200:1
  • Output Size
    2.4375 in
  • Ratio
    200:1
  • Service Factor
    1
  • Shipping Dimensions Height
    30.0000 in;762 mm
  • Shipping Dimensions Length
    48.0000 in;1219.20 mm
  • Shipping Dimensions Width
    24.0000 in;609.60 mm
  • Weight
    521 lbs, 236.321 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    4.95 hp
  • Horsepower Rating Normal Duty
    4.95 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    GW6008-200/1 WR 182TC
  • Max Input Horsepower
    4.95 hp
  • Output Bore Type
    Shaft
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Reduction
    Double Reduction
  • Series
    GW6000
  • Style
    Shaft
  • Torque Rating (in-lb)
    1258 in-lbs;142.13 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)