Motion
0270-02606

HUB CITY INC
0270-02606

Right Angle Worm Gear Speed Reducer - 1000:1 Ratio, 3.0000 in Center Distance, 143TC Frame
Mi Item #09493484
MFR #0270-02606
Price$18,890.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-02606

Right Angle Worm Gear Speed Reducer - 1000:1 Ratio, 3.0000 in Center Distance, 143TC Frame
Mi Item #09493484
MFR #0270-02606

Mfr description
0270-02606 GW6006 1000/1 143TC 3.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,890.46/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    6006
  • NEMA / IEC Frame Size
    143TC
  • Nominal Ratio
    1000:1
  • Ratio
    1000:1
  • Weight
    406.00 lbs, 184.159 kg

Details

  • Manufacturer Catalog Number
    GW6006-1000/1 143TC 3.000
  • Series
    GW6006
  • Style
    Double Reduction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)