Motion
0270-02620

HUB CITY INC
0270-02620

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 2000:1 Ratio, 2.9375 in Output Size, 182TC Frame
Mi Item #09493506
MFR #0270-02620
Price$22,138.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-02620

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 2000:1 Ratio, 2.9375 in Output Size, 182TC Frame
Mi Item #09493506
MFR #0270-02620

Mfr description
0270-02620 GW6005 2000/1 182TC 2.938
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,138.72/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    6005
  • NEMA / IEC Frame Size
    182TC
  • Nominal Ratio
    2000:1
  • Output Size
    2.9375 in
  • Ratio
    2000:1
  • Shaft Diameter
    2.9380 in, 74.62 mm
  • Weight
    406 lbs, 184.159 kg

Details

  • Manufacturer Catalog Number
    GW6005-2000/1 182TC 2.938
  • Reduction
    Double Reduction
  • Series
    GW
  • Style
    Double Reduction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)