Motion
0270-02634

HUB CITY INC
0270-02634

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 100:1 Ratio, 6.0000 in Center Distance, C-Face Quill Input, Solid Output, 2.4375 in Output Size, 210TC Frame
MI ITEM #09493524
MFR #0270-02634
List Price$19,657.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-02634

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 100:1 Ratio, 6.0000 in Center Distance, C-Face Quill Input, Solid Output, 2.4375 in Output Size, 210TC Frame
MI ITEM #09493524
MFR #0270-02634

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,657.45/each for your price

Overview

Mfr description
0270-02634 GW6008 100/1 WR 213TC

Specifications

  • Center Distance
    6.0000 in
  • Reduction
    Double Reduction
  • Ratio
    100:1
  • Case Included
    Yes
  • Max Input Horsepower
    8.67 hp
  • Horsepower Rating Normal Duty
    8.67 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    2.4375 in
  • Style
    Double Reduction
  • NEMA / IEC Frame Size
    210TC
  • Maximum Output RPM
    16 rpm
  • Maximum Output Torque
    758 in/lb;85.6 nm
  • Housing Material
    Cast Iron
  • Service Factor
    1
  • Series
    GW6000
  • Manufacturer Reducer Size
    6008
  • Manufacturer Catalog Number
    GW6008-100/1 WR 213TC
  • Shipping Dimensions Height
    30.0000 in;762 mm
  • Shipping Dimensions Length
    48.0000 in;1219.20 mm
  • Shipping Dimensions Width
    24.0000 in;609.60 mm
  • Weight
    521 lbs, 236.321 kg
  • Horsepower
    8.67 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    100:1
  • Shaft Diameter
    2.4380 in, 61.92 mm
  • Torque Rating (in-lb)
    758 in-lbs;85.6 Nm
  • Output Shaft
    Shaft
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    6008

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text