Motion
0270-02635

HUB CITY INC
0270-02635

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1000:1 Ratio, 6.0000 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, 140TC Frame
MI ITEM #09493526
MFR #0270-02635
List Price$21,452.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-02635

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1000:1 Ratio, 6.0000 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, 140TC Frame
MI ITEM #09493526
MFR #0270-02635

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21,452.25/each for your price

Overview

Mfr description
0270-02635 GW6005 1000/1 143TC 2.000

Specifications

  • Center Distance
    6.0000 in
  • Reduction
    Double Reduction
  • Ratio
    1000:1
  • Max Input Horsepower
    1.61 hp
  • Horsepower Rating Normal Duty
    1.61 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    2.0000 in
  • Style
    Hollow Bore
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    2 rpm
  • Maximum Output Torque
    1147 in/lb;129.6 nm
  • Housing Material
    Cast Iron
  • Service Factor
    1
  • Series
    GW6000
  • Manufacturer Reducer Size
    6005
  • Manufacturer Catalog Number
    GW6005-1000/1 WR 143TC 2.000
  • Shipping Dimensions Height
    30.0000 in;762 mm
  • Shipping Dimensions Length
    48.0000 in;1219.20 mm
  • Shipping Dimensions Width
    24.0000 in;609.60 mm
  • Weight
    406.00 lbs, 184.159 kg
  • Horsepower
    1.61 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    1000:1
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Torque Rating (in-lb)
    1147 in-lbs;129.6 Nm
  • Bore Diameter
    2.0000 in, 50.80 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    6005

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text