Motion
0270-02703

HUB CITY INC
0270-02703

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 600:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Hollow Output, 3.4375 in Output Size, Hollow Output
Mi Item #09493546
MFR #0270-02703
Price$17,425.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-02703

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 600:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Hollow Output, 3.4375 in Output Size, Hollow Output
Mi Item #09493546
MFR #0270-02703

Mfr description
0270-02703 GW6002 600/1 WR 3.438
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,425.41/each

Specifications

Dimensions

  • Center Distance
    6.0000 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    6002
  • Maximum Output Torque
    945 in/lb;106.771 nm
  • Nominal Ratio
    600:1
  • Output Size
    3.4375 in
  • Ratio
    600:1
  • Service Factor
    1
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Shipping Dimensions Height
    30.0000 in;762 mm
  • Shipping Dimensions Length
    48.0000 in;1,219.20 mm
  • Shipping Dimensions Width
    24.0000 in;609.60 mm
  • Weight
    402 lbs, 182.344 kg

Details

  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    2.24 hp
  • Horsepower Rating Normal Duty
    2.24 hp
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    GW6002-600/1 WR 3.438
  • Max Input Horsepower
    2.24 hp
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Double Reduction
  • Series
    GW
  • Style
    Hollow Bore
  • Torque Rating (in-lb)
    945 in-lbs;106.771 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)