Motion
7010361592

3M
7010361592

Sanding & Finishing Belt - 60 Grit, Alumina Zirconia Material, Polyester Cloth Backing Material, 3-9/64 in Belt Length, 1 in Belt Width
Mi Item #09493550
MFR #7010361592
Price$1.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010361592

Sanding & Finishing Belt - 60 Grit, Alumina Zirconia Material, Polyester Cloth Backing Material, 3-9/64 in Belt Length, 1 in Belt Width
Mi Item #09493550
MFR #7010361592

Mfr description
7010361592 3M CLOTH BELT 577F, 1 IN X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
  • Heavyweight cloth backing provides durability in high-production operations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.33/each

Specifications

Dimensions

  • Backing Weight
    YF Weight
  • Belt Length
    3-9/64 in
  • Belt Width
    1 in
  • Overall Length
    3.14 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Alumina Zirconia
  • Application
    Deburring, Finishing, Grinding, Surface Preparation
  • Backing Material
    Polyester Cloth
  • Color
    Green
  • Grit Number
    60
  • Manufacturer Stock Number
    7010361592
  • Manufacturer Upc Number
    00051119048698
  • Product Types
    Cloth Belt
  • UPC_NO
    00051119048698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)