Motion
0270-02707

HUB CITY INC
0270-02707

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1200:1 Ratio, 6.0000 in Center Distance, C-Face Quill Input, Hollow Output, 2.1875 in Output Size, Hollow Output, 56C Frame
MI ITEM #09493554
MFR #0270-02707
Price$18,521.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-02707

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1200:1 Ratio, 6.0000 in Center Distance, C-Face Quill Input, Hollow Output, 2.1875 in Output Size, Hollow Output, 56C Frame
MI ITEM #09493554
MFR #0270-02707

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,521.26/each

Specifications

Dimensions

  • Bore Diameter
    2.1880 in, 55.58 mm
  • Center Distance
    6.0000 in
  • Manufacturer Reducer Size
    6005
  • Maximum Output RPM
    1 rpm
  • Maximum Output Torque
    945 in/lb;106.8 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    1200:1
  • Output Size
    2.1875 in
  • Ratio
    1200:1
  • Service Factor
    1
  • Shaft Diameter
    2.1880 in, 55.58 mm
  • Shipping Dimensions Height
    30.0000 in;762 mm
  • Shipping Dimensions Length
    48.0000 in;1219.20 mm
  • Shipping Dimensions Width
    24.0000 in;609.60 mm
  • Weight
    406 lbs, 184.159 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.4 hp
  • Horsepower Rating Normal Duty
    1.4 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    GW6005-1200/1 WR 56C 2.188
  • Max Input Horsepower
    1.4 hp
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Double Reduction
  • Series
    GW6000
  • Style
    Hollow Bore
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    945 in-lbs;106.8 Nm

Overview

Mfr description
0270-02707 GW6005 1200/1 56C 2.188

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought