Motion
7010325952

3M
7010325952

Sanding & Finishing Belt - 80 Grit, Ceramic Material, Rayon Cloth Backing Material, 132 in Belt Length, 6 in Belt Width
Mi Item #09493641
MFR #7010325952
Price$108.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010325952

Sanding & Finishing Belt - 80 Grit, Ceramic Material, Rayon Cloth Backing Material, 132 in Belt Length, 6 in Belt Width
Mi Item #09493641
MFR #7010325952

Mfr description
7010325952 3M CLOTH BELT 707E, 80
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Ceramic Aluminum Oxide Abrasives blend surpasses aluminum oxide abrasives in durability and cut-rate, producing more parts per belt and requiring fewer belt changes
  • Flexible rayon backing conforms to contoured parts for consistent finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.22/each

Specifications

Dimensions

  • Backing Weight
    JE Weight
  • Belt Length
    132 in
  • Belt Width
    6 in
  • Overall Length
    132 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Ceramic
  • Application
    Finishing, Grinding, Polishing
  • Backing Material
    Rayon Cloth
  • Color
    Orange
  • Grit Number
    80
  • Manufacturer Stock Number
    7010325952
  • Manufacturer Upc Number
    00051119082470
  • Product Types
    Cloth Belt
  • UPC_NO
    00051119082470
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)