Motion
7010308244

3M
7010308244

Sanding & Finishing Belt - Aluminum Oxide Material, Cloth Backing Material, 20-5/8 in Belt Length, 1 in Belt Width
Mi Item #09493746
MFR #7010308244
Price$12.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308244

Sanding & Finishing Belt - Aluminum Oxide Material, Cloth Backing Material, 20-5/8 in Belt Length, 1 in Belt Width
Mi Item #09493746
MFR #7010308244

Mfr description
7010308244 3M TRIZACT CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing for consistent finish over contours
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.26/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Belt Length
    20-5/8 in
  • Belt Width
    1 in
  • Overall Length
    20.62 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Finishing, Grinding, Polishing, Sanding
  • Backing Material
    Cloth
  • Color
    Gray
  • Manufacturer Stock Number
    7010308244
  • Manufacturer Upc Number
    00051119101454
  • Product Types
    Cloth Belt
  • UPC_NO
    00051119101454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)