Overview
Mfr description
7010308245 3M TRIZACT CLOTH BELT
- For industrial/occupational use only. Not for consumer sale or use.
- Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
- Flexible backing for consistent finish over contours
- Three-dimensional design enables very consistent finishes throughout the abrasive life in robotic applications
- For intermediate finishing and fine polishing prior to plating or buffing
- Ideal for intermediate finishing and fine polishing prior to plating or buffing
- Produces finer finishes than conventional electrostatically coated abrasives
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051119104431
- UPC_NO00051119104431
- Overall Length264 in
- Overall Width6 in
- ColorGray
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data