Motion
0270-05015

HUB CITY INC
0270-05015

6.0000 in Center Distance, Solid Shaft Input, 1.5000 in Input Size, Solid Output, 2.5000 in Output Size, Left Hand Output
MI ITEM #09493890
MFR #0270-05015
Price$9,238.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-05015

6.0000 in Center Distance, Solid Shaft Input, 1.5000 in Input Size, Solid Output, 2.5000 in Output Size, Left Hand Output
MI ITEM #09493890
MFR #0270-05015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,238.49/each

Specifications

Dimensions

  • Center Distance
    6.0000 in
  • Input Size
    1.5000 in
  • Output Size
    2.5000 in

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Type
    Solid

Overview

Mfr description
0270-05015 GW601 10/1 B WR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought