Motion
0270-05024

HUB CITY INC
0270-05024

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 100:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, 1.5000 in Input Size, Solid Output, 2.5000 in Output Size, Left Hand Output
MI ITEM #09493900
MFR #0270-05024
List Price$12,840.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-05024

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 100:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, 1.5000 in Input Size, Solid Output, 2.5000 in Output Size, Left Hand Output
MI ITEM #09493900
MFR #0270-05024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,840.61/each for your price

Overview

Mfr description
0270-05024 GW601 100/1 B WR

Specifications

  • Center Distance
    6.0000 in
  • Reduction
    Single Reduction
  • Ratio
    100:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.57 hp
  • Horsepower Rating Normal Duty
    2.57 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Shaft
  • Input Size
    1.5000 in
  • Output Type
    Solid
  • Output Size
    2.5000 in
  • Output Direction
    Left Hand
  • Style
    B
  • Maximum Output RPM
    18 rpm
  • Maximum Output Torque
    2851 in/lb;322.12 nm
  • Housing Material
    Cast Iron
  • Service Factor
    1
  • Series
    GW Series
  • Manufacturer Reducer Size
    GW60
  • Manufacturer Catalog Number
    GW601-100/1 B WR
  • Shipping Dimensions Height
    30.0000 in;762 mm
  • Shipping Dimensions Length
    48.0000 in;1219.20 mm
  • Shipping Dimensions Width
    24.0000 in;609.60 mm
  • Weight
    288 lbs, 130.63 kg
  • Horsepower
    2.57 hp
  • Input Style
    Shaft
  • Nominal Ratio
    100:1
  • Shaft Diameter
    2.5000 in, 63.50 mm
  • Torque Rating (in-lb)
    2851 in-lbs;322.12 Nm
  • Output Shaft
    Shaft
  • Gearbox Component Type
    Speed Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text