Motion
0270-05033

HUB CITY INC
0270-05033

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 6.0000 in Center Distance, Solid Output, 2.5000 in Output Size, Right Hand Output
Mi Item #09493906
MFR #0270-05033
Price$13,251.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-05033

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 6.0000 in Center Distance, Solid Output, 2.5000 in Output Size, Right Hand Output
Mi Item #09493906
MFR #0270-05033

Mfr description
0270-05033 GW601 50/1 C WR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,251.50/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in, 63.50 mm
  • Center Distance
    6.0000 in
  • Manufacturer Reducer Size
    GW60
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    528 in/lb;59.656 nm
  • Output Size
    2.5000 in
  • Ratio
    50:1
  • Service Factor
    1
  • Weight
    288 lbs, 130.6 kg

Details

  • Horsepower
    7.24 hp
  • Horsepower Rating Normal Duty
    7.24 hp
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Manufacturer Catalog Number
    GW601-50/1 C WR
  • Max Input Horsepower
    7.24 hp
  • Output Bore Type
    Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Series
    GW60
  • Style
    C
  • Torque Rating (in-lb)
    528 in-lbs;59.656 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)