Motion
0270-05034

HUB CITY INC
0270-05034

0270-05034
MI ITEM #09493908
MFR #0270-05034
List Price$12,840.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-05034

0270-05034
MI ITEM #09493908
MFR #0270-05034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,840.61/each for your price

Overview

Mfr description
0270-05034 GW601 60/1 C WR

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    6.15 hp
  • Horsepower Rating Normal Duty
    6.15 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • Series
    GW60
  • Manufacturer Reducer Size
    601
  • Mounting Type
    Shaft Mount
  • Manufacturer Catalog Number
    GW601-60/1 C WR
  • Shipping Dimensions Height
    30.0000 in;762 mm
  • Shipping Dimensions Length
    48.0000 in;1219.20 mm
  • Shipping Dimensions Width
    24.0000 in;609.60 mm
  • Weight
    288 lbs, 130.63 kg
  • Input Style
    Shaft
  • Shaft Diameter
    2.5000 in, 63.50 mm
  • Torque Rating (in-lb)
    4898 in-lbs;553.401 Nm
  • Output Shaft
    Shaft
  • Gearbox Component Type
    Speed Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text