Motion
0270-05081

HUB CITY INC
0270-05081

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, 1.5000 in Input Size, Hollow Output, 2.4375 in Output Size
Mi Item #09493918
MFR #0270-05081
Price$17,190.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-05081

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, 1.5000 in Input Size, Hollow Output, 2.4375 in Output Size
Mi Item #09493918
MFR #0270-05081

Mfr description
0270-05081 GW602 50/1 A WR 2.4375
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,190.96/each

Specifications

Dimensions

  • Bore Diameter
    2.4380 in, 61.92 mm
  • Case Size
    602
  • Center Distance
    6.0000 in
  • Input Size
    1.5000 in
  • Manufacturer Reducer Size
    602
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    277 in/lb;31.297 nm
  • Nominal Ratio
    50:1
  • Output Size
    2.4375 in
  • Ratio
    50:1
  • Service Factor
    1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Shipping Dimensions Height
    30.0000 in;762 mm
  • Shipping Dimensions Length
    48.0000 in;1219.20 mm
  • Shipping Dimensions Width
    24.0000 in;609.60 mm
  • Weight
    294 lbs, 133.356 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    7.24 hp
  • Horsepower Rating Normal Duty
    7.24 hp
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    GW602-50/1 A WR 2.438
  • Max Input Horsepower
    7.24 hp
  • Output Bore Type
    Hollow Bore
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Series
    GW
  • Style
    A
  • Torque Rating (in-lb)
    277 in-lbs;31.297 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)