Motion
0270-05122

HUB CITY INC
0270-05122

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, 1.5000 in Input Size, Hollow Output, 3.0000 in Output Size, Hollow Output
MI ITEM #09493922
MFR #0270-05122
List Price$16,657.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-05122

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, 1.5000 in Input Size, Hollow Output, 3.0000 in Output Size, Hollow Output
MI ITEM #09493922
MFR #0270-05122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,657.91/each for your price

Overview

Mfr description
0270-05122 GW602 7.5/1 A WR 3.000

Specifications

  • Center Distance
    6.0000 in
  • Ratio
    7.5:1
  • Case Included
    Yes
  • Max Input Horsepower
    29.98 hp
  • Horsepower Rating Normal Duty
    29.98 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Hollow Bore
  • Input Size
    1.5000 in
  • Output Type
    Hollow
  • Output Size
    3.0000 in
  • Output Direction
    Hollow
  • Style
    A
  • Maximum Output Torque
    2686 in/lb;303.477 nm
  • Housing Material
    Cast Iron
  • Service Factor
    1
  • Series
    GW60
  • Manufacturer Reducer Size
    GW602
  • Torque Arm Kit
    WR
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    GW602 7 5/1 A WR 3.000
  • Shipping Dimensions Height
    30.0000 in;762 mm
  • Shipping Dimensions Length
    48.0000 in;1219.20 mm
  • Shipping Dimensions Width
    24.0000 in;609.60 mm
  • Weight
    294 lbs, 133.356 kg
  • Horsepower
    29.98 hp
  • Input Style
    Shaft
  • Nominal Ratio
    7.5:1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    2686 in-lbs;303.477 Nm
  • Bore Diameter
    3.0000 in, 76.20 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text