Motion
0270-05250

HUB CITY INC
0270-05250

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 6.0000 in Center Distance, C-Face Quill Input, Solid Output, 2.5000 in Output Size, Left Hand Output, 182TC Frame
MI ITEM #09493928
MFR #0270-05250
Price$14,806.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-05250

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 6.0000 in Center Distance, C-Face Quill Input, Solid Output, 2.5000 in Output Size, Left Hand Output, 182TC Frame
MI ITEM #09493928
MFR #0270-05250

Mfr description
0270-05250 GW604 60/1 B WR 182TC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,806.12/each

Specifications

Dimensions

  • Center Distance
    6.0000 in
  • Manufacturer Reducer Size
    604
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    2500 to 5000 in/lb;282.463 to 564.925 nm
  • NEMA / IEC Frame Size
    182TC
  • Nominal Ratio
    60:1
  • Output Size
    2.5000 in
  • Ratio
    60:1
  • Service Factor
    1
  • Shaft Diameter
    2.5000 in, 63.50 mm
  • Shipping Dimensions Height
    30.0000 in;762 mm
  • Shipping Dimensions Length
    48.0000 in;1219.20 mm
  • Shipping Dimensions Width
    24.0000 in;609.60 mm
  • Weight
    324 lbs, 146.96 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    6.15 hp
  • Horsepower Rating Normal Duty
    6.15 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    GW604-60/1 B WR 182TC
  • Max Input Horsepower
    6.15 hp
  • Output Bore Type
    Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Series
    GW60
  • Style
    B
  • Torque Rating (in-lb)
    2500 to 5000 in-lbs;282.463 to 564.925 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)