Motion
0270-05941

HUB CITY INC
0270-05941

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, Solid Output, 2.4375 in Output Size, Left Hand Output
Mi Item #09493935
MFR #0270-05941
Price$15,336.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-05941

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, Solid Output, 2.4375 in Output Size, Left Hand Output
Mi Item #09493935
MFR #0270-05941

Mfr description
0270-05941 GW607 20/1 L WR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,336.73/each

Specifications

Dimensions

  • Center Distance
    6.0000 in
  • Manufacturer Reducer Size
    607
  • Maximum Output RPM
    85 rpm
  • Maximum Output Torque
    644 in/lb;72.762 nm
  • Nominal Ratio
    20:1
  • Output Size
    2.4375 in
  • Ratio
    20:1
  • Service Factor
    1
  • Shipping Dimensions Height
    30.0000 in;762 mm
  • Shipping Dimensions Length
    48.0000 in;1219.20 mm
  • Shipping Dimensions Width
    24.0000 in;609.60 mm
  • Weight
    363 lbs, 164.654 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    15.71 hp
  • Horsepower Rating Normal Duty
    15.71 hp
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    GW607-20/1 L WR
  • Max Input Horsepower
    15.71 hp
  • Output Bore Type
    Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Reduction
    Single Reduction
  • Style
    L
  • Torque Rating (in-lb)
    644 in-lbs;72.762 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)