Motion
7010510214 3M MICROFINISHING FILM SHEET 468L, 80 MIC, TYPE E, BLACK,

3M
7010510214 3M MICROFINISHING FILM SHEET 468L, 80 MIC, TYPE E, BLACK,

3M™ Microfinishing Film Sheet 468L, 80 Mic, Type E, 17-3/4 in x 44 in, Unbacksized
MI ITEM #09494859
MFR #7010510214 3M MICROFINISHING FILM SHEET 468L, 80 MIC, TYPE E, BLACK,
List Price$47.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010510214 3M MICROFINISHING FILM SHEET 468L, 80 MIC, TYPE E, BLACK,

3M™ Microfinishing Film Sheet 468L, 80 Mic, Type E, 17-3/4 in x 44 in, Unbacksized
MI ITEM #09494859
MFR #7010510214 3M MICROFINISHING FILM SHEET 468L, 80 MIC, TYPE E, BLACK,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.87/each for your price

Overview

Mfr description
7010510214 3M MICROFINISHING FILM
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00051119169829
  • UPC_NO
    00051119169829
  • Weight
    0.4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text