Motion
7010536628 3M CLOTH BAND 747D, 36 X-WEIGHT, 1/2 IN X 1 IN

3M
7010536628 3M CLOTH BAND 747D, 36 X-WEIGHT, 1/2 IN X 1 IN

3M™ Cloth Band 747D, 36 X-weight, 1/2 in x 1 in
MI ITEM #09496696
MFR #7010536628 3M CLOTH BAND 747D, 36 X-WEIGHT, 1/2 IN X 1 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010536628 3M CLOTH BAND 747D, 36 X-WEIGHT, 1/2 IN X 1 IN

3M™ Cloth Band 747D, 36 X-weight, 1/2 in x 1 in
MI ITEM #09496696
MFR #7010536628 3M CLOTH BAND 747D, 36 X-WEIGHT, 1/2 IN X 1 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.001 lb

Details

  • Manufacturer Upc Number
    00051119219296
  • UPC_NO
    00051119219296

Overview

Mfr description
7010536628 3M CLOTH BAND 747D, 36
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought