Motion
7010510178

3M
7010510178

Sanding Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 80 Grit
MI ITEM #09497644
MFR #7010510178
Price$660.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010510178

Sanding Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Film Backing Material, 80 Grit
MI ITEM #09497644
MFR #7010510178

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$660.99/each

Specifications

Dimensions

  • Backing Weight
    D-Weight
  • Disc Diameter  
    8 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Composite, Finishing, Grinding, Marine, Metalworking, Paint Preparation, Sanding, Woodworking
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Polyester Film
  • Coat Type
    Open Coat
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    80
  • Manufacturer Package Quantity
    125
  • Manufacturer Stock Number
    7010510178
  • Manufacturer Upc Number
    00051119253023
  • Material Application
    Carbon Steel, Composite, Gelcoat, Hardwood, Metal, Paint, Primer, Softwood, Solid Surface, Topcoat, Wood
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051119253023

Overview

Mfr description
7010510178 3M MICROFINISHING PSA FILM
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought