Motion
7010325963 3M CLOTH BELT 211K, 320 J-WEIGHT, 6 IN X 168 IN, FILM-LOK, L

3M
7010325963 3M CLOTH BELT 211K, 320 J-WEIGHT, 6 IN X 168 IN, FILM-LOK, L

3M™ Cloth Belt 211K, 320 J-weight, 6 in x 168 in, Film-lok, L-flex, 20 per case
MI ITEM #09498114
MFR #7010325963 3M CLOTH BELT 211K, 320 J-WEIGHT, 6 IN X 168 IN, FILM-LOK, L
List Price$112.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010325963 3M CLOTH BELT 211K, 320 J-WEIGHT, 6 IN X 168 IN, FILM-LOK, L

3M™ Cloth Belt 211K, 320 J-weight, 6 in x 168 in, Film-lok, L-flex, 20 per case
MI ITEM #09498114
MFR #7010325963 3M CLOTH BELT 211K, 320 J-WEIGHT, 6 IN X 168 IN, FILM-LOK, L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.69/each for your price

Overview

Mfr description
7010325963 3M CLOTH BELT 211K, 320
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on metal surfaces
  • Flexible cloth backing makes a good general purpose belt for dry sanding
  • Closed coat construction provides a consistent, fine finish
  • Glue bond yields uniform, fine finishes in dry applications
  • Available in grades from 80 to 500

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051119279597
  • UPC_NO
    00051119279597
  • Overall Length
    168 in
  • Overall Width
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text