Specifications
Dimensions
- End 1 Size1/2 in, 1/4 in
- End 2 Size1/2 in, 1/4 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Face Seal Swivel, Female Pipe
- End 1 Thread1/4-18 NPTF, 13/16-16 UNF
- End 2 StyleFemale Face Seal Swivel, Female Pipe
- End 2 Thread1/4-18 NPTF, 13/16-16 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS6506
Overview
Mfr description
FS6506-04-08 4FP-8FFSS STRT