Motion
7010514685

3M
7010514685

Sanding & Finishing Belt - 80+ Grit, Aluminum Oxide Material, 75.0000 in Belt Length, 37.0000 in Belt Width
MI ITEM #09498790
MFR #7010514685
Price$187.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010514685

Sanding & Finishing Belt - 80+ Grit, Aluminum Oxide Material, 75.0000 in Belt Length, 37.0000 in Belt Width
MI ITEM #09498790
MFR #7010514685

Mfr description
7010514685 3M CLOTH BELT 384F, 80+
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.99/each

Specifications

Dimensions

  • Backing Weight
    XF
  • Belt Length
    75 in
  • Belt Width
    37 in
  • Overall Length
    75.0000 in, 1905 mm
  • Overall Width
    37.0000 in, 939.80 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Deburring, Finishing, Grinding, Polishing
  • Backing Material
    Polyester Cloth
  • Grit Number
    80+
  • Manufacturer Upc Number
    00051119328530
  • Package Quantity
    2
  • Product Types
    Cloth Belt
  • UPC_NO
    00051119328530

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)