1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010360159 3M CLOTH BELT 211K, 400 J-WEIGHT, 1 IN X 60 IN, FILM-LOK, L-
3M™ Cloth Belt 211K, 400 J-weight, 1 in x 60 in, Film-lok, L-flex, 200 per case
MI ITEM #
09499118
MFR #
7010360159 3M CLOTH BELT 211K, 400 J-WEIGHT, 1 IN X 60 IN, FILM-LOK, L-
Price
$12.17
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
3M 7010360159 3M CLOTH BELT 211K, 400 J-WEIGHT, 1 IN X 60 IN, FILM-LOK, L-
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010360159 3M CLOTH BELT 211K, 400 J-WEIGHT, 1 IN X 60 IN, FILM-LOK, L-
3M™ Cloth Belt 211K, 400 J-weight, 1 in x 60 in, Film-lok, L-flex, 200 per case
MI ITEM #
09499118
MFR #
7010360159 3M CLOTH BELT 211K, 400 J-WEIGHT, 1 IN X 60 IN, FILM-LOK, L-
Mfr description
7010360159 3M CLOTH BELT 211K, 400
For industrial/occupational use only. Not for consumer sale or use.
Tough aluminum oxide abrasive mineral cuts fast and performs well on metal surfaces
Flexible cloth backing makes a good general purpose belt for dry sanding
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$12
.17
/each
Add to Cart
Specifications
Dimensions
Overall Length
60 in
Overall Width
1 in
Details
Abrasive Material
Aluminum Oxide
Manufacturer Upc Number
00051119396683
UPC_NO
00051119396683
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items