Motion
7010308434

3M
7010308434

Sanding & Finishing Belt - 180 Grit, Aluminum Oxide Material, Polyester Cloth Backing Material, 91 in Belt Length, 2-1/2 in Belt Width
Mi Item #09499263
MFR #7010308434
Price$31.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308434

Sanding & Finishing Belt - 180 Grit, Aluminum Oxide Material, Polyester Cloth Backing Material, 91 in Belt Length, 2-1/2 in Belt Width
Mi Item #09499263
MFR #7010308434

Mfr description
7010308434 3M CLOTH BELT 361F, P180
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
  • Tough polyester backing provides consistent results in medium-pressure applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.40/each

Specifications

Dimensions

  • Backing Weight
    XF Weight
  • Belt Length
    91 in
  • Belt Width
    2-1/2 in
  • Overall Length
    91 in
  • Overall Width
    2.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Deburring, Finishing, Grinding, Polishing
  • Backing Material
    Polyester Cloth
  • Color
    Brown
  • Grit FEPA
    P180
  • Grit Number
    180
  • Manufacturer Stock Number
    7010308434
  • Manufacturer Upc Number
    00051119515688
  • Product Types
    Cloth Belt
  • UPC_NO
    00051119515688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)