Overview
Mfr description
7010327003 3M CLOTH BELT 577F, 80
- For industrial/occupational use only. Not for consumer sale or use.
- Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
- Heavyweight cloth backing provides durability in high-production operations
- Runs cool for reliable use on heat-sensitive metals like aluminum and stainless steel
- Tough and versatile alumina zirconia mineral cuts fast and performs well on many substrates
- Available in a range of sizes and grades to fit your specific needs
Specifications
- Abrasive MaterialAlumina Zirconia
- Manufacturer Upc Number00051119660739
- UPC_NO00051119660739
- Overall Length60 in
- Overall Width8 in
- ColorGreen
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data