Motion
7010325979

3M
7010325979

Sanding & Finishing Belt - 80 Grit, Ceramic Material, Cloth Backing Material, 60 in Belt Length, 1-1/2 in Belt Width
Mi Item #09499311
MFR #7010325979
Price$16.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010325979

Sanding & Finishing Belt - 80 Grit, Ceramic Material, Cloth Backing Material, 60 in Belt Length, 1-1/2 in Belt Width
Mi Item #09499311
MFR #7010325979

Mfr description
7010325979 3M CLOTH BELT 747D, 80
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent belt for stroke sanding on many metals including stainless steel
  • Anti-friction backing helps abrasive run smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.62/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Belt Length
    60 in
  • Belt Width
    1-1/2 in
  • Overall Length
    60 in
  • Overall Width
    1.5 in

Details

  • Abrasive Material
    Ceramic
  • Application
    Finishing, Grinding
  • Backing Material
    Cloth
  • Color
    Orange
  • Grit Number
    80
  • Manufacturer Stock Number
    7010325979
  • Manufacturer Upc Number
    00051119680010
  • Product Types
    Cloth Belt
  • UPC_NO
    00051119680010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)