Motion
7010327004 3M CLOTH BELT 577F, 80 YF-WEIGHT, 1-1/2 IN X 60 IN, FILM-LOK

3M
7010327004 3M CLOTH BELT 577F, 80 YF-WEIGHT, 1-1/2 IN X 60 IN, FILM-LOK

3M™ Cloth Belt 577F, 80 YF-weight, 1-1/2 in x 60 in, Film-lok, Single-flex, 50 per case
MI ITEM #09499318
MFR #7010327004 3M CLOTH BELT 577F, 80 YF-WEIGHT, 1-1/2 IN X 60 IN, FILM-LOK
List Price$11.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010327004 3M CLOTH BELT 577F, 80 YF-WEIGHT, 1-1/2 IN X 60 IN, FILM-LOK

3M™ Cloth Belt 577F, 80 YF-weight, 1-1/2 in x 60 in, Film-lok, Single-flex, 50 per case
MI ITEM #09499318
MFR #7010327004 3M CLOTH BELT 577F, 80 YF-WEIGHT, 1-1/2 IN X 60 IN, FILM-LOK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.88/each for your price

Overview

Mfr description
7010327004 3M CLOTH BELT 577F, 80
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
  • Heavyweight cloth backing provides durability in high-production operations
  • Runs cool for reliable use on heat-sensitive metals like aluminum and stainless steel
  • Tough and versatile alumina zirconia mineral cuts fast and performs well on many substrates
  • Available in a range of sizes and grades to fit your specific needs

Specifications

  • Abrasive Material
    Alumina Zirconia
  • UPC_NO
    00051119697247
  • Color
    Green
  • Manufacturer Upc Number
    00051119697247
  • Overall Length
    60 in
  • Overall Width
    1.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought