Motion
7010308260

3M
7010308260

Sanding & Finishing Belt - 150 Grit, Ceramic Material, Cloth Backing Material, 19-7/8 in Belt Length, 8 in Belt Width
Mi Item #09499372
MFR #7010308260
Price$54.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308260

Sanding & Finishing Belt - 150 Grit, Ceramic Material, Cloth Backing Material, 19-7/8 in Belt Length, 8 in Belt Width
Mi Item #09499372
MFR #7010308260

Mfr description
7010308260 3M CLOTH BELT 747D, P150
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent belt for stroke sanding on many metals including stainless steel
  • Anti-friction backing helps abrasive run smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.73/each

Specifications

Dimensions

  • Backing Weight
    X Weight
  • Belt Length
    19-7/8 in
  • Belt Width
    8 in
  • Overall Length
    19.87 in
  • Overall Width
    8 in

Details

  • Abrasive Material
    Ceramic
  • Application
    Deburring, Finishing, Grinding, Polishing
  • Backing Material
    Cloth
  • Color
    Orange
  • Grit FEPA
    P150
  • Grit Number
    150
  • Manufacturer Stock Number
    7010308260
  • Manufacturer Upc Number
    00051119779974
  • Product Types
    Cloth Belt
  • UPC_NO
    00051119779974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)